IB2P - #2 X 1'' Phil Insert Bit

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IB2P
Manufacturer
LH Dottie
Manufacturer's Part Number
IB2P
Description
#2 X 1'' Phil Insert Bit
Insert Bit, #2 Tip Size, Phillips Tip Type, 1 In. Overall Length, Hex Shank Shape, #8-10 Screw Size
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
781002602262 / 00781002602262
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IB2P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1
Overall Length
1
Descriptions
Long Description
Insert Bit, #2 tip size, Phillips tip type, 1 in. overall length, Hex shank shape, #8-10 screw size
Special Features
Features: Maximum Durability, Precision Fit, Prevents Wear, Packed Bulk
Description
#2 X 1'' PHIL INSERT BIT
Product Type
#2 X 1" Phillips Insert Bit
extra long description
DOTTIE IB2P #2 X 1" Phillips Insert
Additional Information
Tip Size
#2
Screw Size
#8-10
Shank Shape
HEX
tip type
Phillips
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
IB2P
GTIN
00781002602262
UPC
781002602262
Taxonomies, Classifications, and Categories
Type
Insert Bit
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.025
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat