LP75200 - 3/4'' X 200' Nylon Line Package

LH Dottie

  • $4.61 (Each)
  • $4.61 (Each)

  • $23.05 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LP75200
Manufacturer
LH Dottie
Manufacturer's Part Number
LP75200
Description
3/4'' X 200' Nylon Line Package
Line Package, 3/4 In. X 200 FT. Cable Size, Nylon Material, 17 LB. Tensile Strength, Yellow
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002322061 / 00781002322061
Weight per unit
0.0001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.61 (Each)
Carton
$23.05 (Per 5)
Resources
Images
 
 
LP75200 - Small Image
 
LP75200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Yellow
Descriptions
Description
3/4'' X 200' NYLON LINE PACKAGE
Long Description
Line Package, 3/4 in. x 200 ft. cable size, Nylon material, 17 lb. tensile strength, Yellow
Special Features
Features: Nylon Line, Color Coded, 17 Lb Tensile Strength
Product Type
3/4 X 200' Line Packages - Nylon 17# Tensile - Yellow
extra long description
DOTTIE LP75200 3/4 X 200' Line Pack
Additional Information
Tensile Strength
17
Cable Size
3/4 IN x 200 FT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
LP75200
GTIN
00781002322061
UPC
781002322061
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Line Package
Packaging
Weight per each
0.0001
Carton
5
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat