LW10 - #10 Lock Washer

LH Dottie

  • $0.04 (Each)
  • $0.04 (Each)

  • $4.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LW10
Manufacturer
LH Dottie
Manufacturer's Part Number
LW10
Description
#10 Lock Washer
Lock Washer, Steel Material, Zinc Plated Finish, Fits Bolt Size #10
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161801 - Locking washers
UPC/GTIN
781002310259 / 00781002310259
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.04 (Each)
Carton
$4.23 (Per 100)
Resources
Images
 
 
LW10 - Small Image
 
LW10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
extra long description
DOTTIE LW10 #10 Lock Washers Zinc P
Product Type
#10 Lock Washers Zinc Plated
Description
#10 LOCK WASHER
Long Description
Lock Washer, Steel material, Zinc Plated Finish, fits bolt size #10
Special Features
Features: Lock Washers Provide Tight Locking of Screws and Bolts, Invincibox Up to 2 IN
Additional Information
Inside Diameter
#10
Manufacturer Information
Manufacturers Part Number
LW10
Brand
LH DOTTIE
GTIN
00781002310259
UPC
781002310259
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
LOCK WASHER
Packaging
Weight per each
0.002
Carton
100
Uses, Certifications, and Standards
Application
Screws, Bolts, General Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat