LWBZ38 - 3/8'' Silicon Bronze Lock Washer

LH Dottie

  • $0.43 (Each)
  • $0.43 (Each)

  • $43.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LWBZ38
Manufacturer
LH Dottie
Manufacturer's Part Number
LWBZ38
Description
3/8'' Silicon Bronze Lock Washer
Lock Washer, Silicon Bronze Material, 3/8 In (Id) Diameter, 3/8 In Drive Size, 3/8 In Inside, 0.66 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161801 - Locking washers
UPC/GTIN
781002311652 / 00781002311652
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.43 (Each)
Carton
$43.28 (Per 100)
Resources
Images
 
 
LWBZ38 - Small Image
 
LWBZ38 - Large Image
 
LWBZ38 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Diameter
3/8 in (ID)
Descriptions
Product Type
Lock Washer
Long Description
Lock Washer, Silicon Bronze Material, 3/8 in (ID) Diameter, 3/8 in Drive Size, 3/8 in Inside, 0.66 lb
Features
Lock Washers Provide Tight Locking of Screws and Bolts, Silicon Bronze is High Resistance to Extreme Temperatures, Invincibox(TM) Up to 2 IN
Short Description
Lock Washer, Silicon Bronze, 3/8 in (ID)
Description
3/8'' SILICON BRONZE LOCK WASHER
extra long description
DOTTIE LWBZ38 3/8" Lock Washers Sil
Special Features
Features: Lock Washers Provide Tight Locking of Screws and Bolts, Silicon Bronze is High Resistance to Extreme Temperatures, Invincibox Up to 2 IN
Additional Information
package quantity
100 CT
Drive Size
3/8 in
Inside Diameter
3/8
Manufacturer Information
Manufacturers Part Number
LWBZ38
Brand
LH DOTTIE
GTIN
00781002311652
UPC
781002311652
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
LOCK WASHER
Packaging
Weight
0.66 lb
Weight per each
0.006
Carton
100
Uses, Certifications, and Standards
Application
Screws, Bolts, General Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat