MB1234 - 1/2''-13 X 3/4'' HH Tap Bolt

LH Dottie

  • $0.60 (Each)
  • $0.60 (Each)

  • $29.81 (Per 50)

  • $59.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MB1234
Manufacturer
LH Dottie
Manufacturer's Part Number
MB1234
Description
1/2''-13 X 3/4'' HH Tap Bolt
Hex Head Tap Bolt, Low Carbon Steel Material, Zinc Plated Finish, 2 Grade, 3/4 In. Length, 1/2 In. Diameter, Full Thread, 3/4 In. Head Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002588504 / 00781002588504
Weight per unit
0.077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.60 (Each)
Carton
$29.81 (Per 50)
Resources
Images
 
 
MB1234 - Small Image
 
MB1234 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2
Size
1/2 x 3/4
Length
3/4
Descriptions
Description
1/2''-13 X 3/4'' HH TAP BOLT
extra long description
DOTTIE MB1234 1/2 X 3/4 Hex Head Ta
Product Type
1/2 X 3/4 Hex Head Tap Bolts Zinc Plated
Long Description
Hex Head Tap Bolt, Low Carbon Steel material, Zinc Plated Finish, 2 grade, 3/4 in. length, 1/2 in. diameter, Full thread, 3/4 in. head size
Special Features
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt
Additional Information
Head Size
3/4
Grade
2
Head Type
Hex
Manufacturer Information
Manufacturers Part Number
MB1234
Brand
LH DOTTIE
GTIN
00781002588504
UPC
781002588504
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Packaging
Weight per each
0.077
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat