MBS3812 - 3/8''-16 X 1/2'' SS HH Tap Bolt

LH Dottie

  • $0.97 (Each)
  • $0.97 (Each)

  • $97.06 (Per 100)
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
MBS3812
Manufacturer
LH Dottie
Manufacturer's Part Number
MBS3812
Description
3/8''-16 X 1/2'' SS HH Tap Bolt
Cap Screw, 18-8 Stainless Steel Material, Hex Head Type, 1/2 In. Length, 3/8 X 1/2 In. Size, 3/8-16 In. Thread Size, 9/16 In. Head Width
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002698043 / 00781002698043
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.97 (Each)
Carton
$97.06 (Per 100)
Resources
Images
 
 
MBS3812 - Small Image
 
MBS3812 - Large Image
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
18-8 STAINLESS STEEL
Dimensions and Weight
Length
1/2
Size
3/8 x 1/2
Descriptions
Description
3/8''-16 X 1/2'' SS HH TAP BOLT
extra long description
DOTTIE MBS3812 3/8 X 1/2 Hex Head C
Product Type
3/8 X 1/2 Hex Head Cap Screw Stainless Steel
Long Description
Cap Screw, 18-8 Stainless Steel material, Hex head type, 1/2 in. length, 3/8 x 1/2 in. Size, 3/8-16 in. thread size, 9/16 in. head width
Special Features
Features: Partial Thread, Corrosion Resistant
Additional Information
Thread Size
3/8-16
Head Type
Hex
Manufacturer Information
Manufacturers Part Number
MBS3812
Brand
LH DOTTIE
GTIN
00781002698043
UPC
781002698043
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cap Screw
Packaging
Weight per each
0.029
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat