RCS3 - 1/2''-13 X 1-1/4'' Stainless Steel Rod Coupling Nu

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCS3
Manufacturer
LH Dottie
Manufacturer's Part Number
RCS3
Description
1/2''-13 X 1-1/4'' Stainless Steel Rod Coupling Nu
Rod Coupling, 18-8 Stainless Steel Material, 1/2 X 1-1/4 In. Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31163016 - Rod coupling
UPC/GTIN
781002699484 / 00781002699484
Weight per unit
0.057 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RCS3 - Small Image
 
RCS3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
18-8 STAINLESS STEEL
Dimensions and Weight
Length
1-1/4
Size
1/2 x 1-1/4
Descriptions
Product Type
1/2-13 X 1-1/4 Rod Couplings Stainless Steel
extra long description
DOTTIE RCS3 1/2-13 X 1-1/4 Rod Coup
Special Features
Features: Used to Couple Threaded Rod for Extended Lengths
Long Description
Rod Coupling, 18-8 Stainless Steel material, 1/2 x 1-1/4 in. Size
Description
1/2''-13 X 1-1/4'' STAINLESS STEEL ROD COUPLING NU
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
RCS3
GTIN
00781002699484
UPC
781002699484
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rod Coupling
Packaging
Weight per each
0.057
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat