RTTP6000 - Tip Bit Replaceable Tip Set 2PK

LH Dottie

  • $59.92 (Each)
  • $59.92 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RTTP6000
Manufacturer
LH Dottie
Manufacturer's Part Number
RTTP6000
Description
Tip Bit Replaceable Tip Set 2PK
Tip Bit, 6 Drill Stages, 5/32 In. Minimum Drill Diameter, 1/2 In. Maximum Drill Diameter, M2 High Speed Steel Material, Cobalt Titanium Coated Finish, 1/4 In. Size, 1/4 In. Shank Diameter, Hex Shank Type
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
781002812104 / 00781002812104
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.92 (Each)
Resources
Images
 
 
RTTP6000 - Small Image
 
RTTP6000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
M2 High Speed Steel
Material, Color, and Finish
Finish
Cobalt Titanium Coated
Dimensions and Weight
Size
1/4
Descriptions
Product Type
Replaceable Tip - 2 Pack - Tip Bits
Long Description
Tip Bit, 6 drill stages, 5/32 in. minimum drill diameter, 1/2 in. maximum drill diameter, M2 High Speed Steel material, Cobalt Titanium Coated finish, 1/4 in. Size, 1/4 in. shank diameter, Hex shank type
Special Features
Features: Tri-Cut Tip Cuts Smoother, Faster And Cooler, "Plier Tite" Tip Fit
extra long description
DOTTIE RTTP6000 Replaceable Tip - 2
Description
TIP BIT REPLACEABLE TIP SET 2PK
Additional Information
Shank Diameter
1/4
Shank Type
HEX
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RTTP6000
GTIN
00781002812104
UPC
781002812104
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Tip Bit
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat