RTV3 - 3OZ Clear RTV Silicone Sealant

LH Dottie

  • $8.89 (Each)
  • $8.89 (Each)

  • $106.68 (Per 12)

In-Stock: 52 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RTV3
Manufacturer
LH Dottie
Manufacturer's Part Number
RTV3
Description
3OZ Clear RTV Silicone Sealant
RTV Silicon Sealant, Clear, 3 Oz. Size
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
12352310 - Silicones
UPC/GTIN
781002173601 / 00781002173601
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.89 (Each)
Carton
$106.68 (Per 12)
Stock Availability
Colorado Springs
0 (Find nearest stock)
Denver
0
All Stores
52
Resources
Images
 
 
RTV3 - Small Image
 
RTV3 - Large Image
Other Links
 
 
RTV3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Size
3
Descriptions
Product Type
3 Oz. RTV Silicon Sealant Clear - Tube
extra long description
DOTTIE RTV3 3 oz. RTV Silicon Seala
Description
3OZ CLEAR RTV SILICONE SEALANT
Long Description
RTV Silicon Sealant, Clear, 3 oz. Size
Special Features
Features: Low Odor, Flexible, Non Acetic & Non Corrosive, Non Sagging, Watertight, Withstands Temperatures to 450¦ F
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RTV3
GTIN
00781002173601
UPC
781002173601
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
RTV Silicon Sealant
Packaging
Weight per each
0.025
Carton
12
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
9 View Store
DFW RDC
12 View Store

A-L

Location Stock Available
Dallas
19 View Store

* All prices subject to change.

Begin Live Chat