SA38178 - 3/8'' X 1-7/8'' Sleeve Anchor W/Hex Nut

LH Dottie

  • $1.65 (Each)
  • $1.65 (Each)

  • $82.43 (Per 50)

  • $164.86 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SA38178
Manufacturer
LH Dottie
Manufacturer's Part Number
SA38178
Description
3/8'' X 1-7/8'' Sleeve Anchor W/Hex Nut
Sleeve Anchor, Steel, 1-7/8 In Length, Zinc Plated, Hex Head, 3/8 In Drill Size, Hex Drive, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002593386 / 00781002593386
Weight per unit
0.074 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.65 (Each)
Carton
$82.43 (Per 50)
Resources
Images
 
 
SA38178 - Small Image
 
SA38178 - Large Image
 
SA38178 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-7/8 in
Diameter
3/8
Size
3/8 x 1-7/8
Descriptions
Product Type
Sleeve Anchor
Long Description
Sleeve Anchor, Steel, 1-7/8 in Length, Zinc Plated, Hex Head, 3/8 in Drill Size, Hex Drive, 0.07 lb
Short Description
Sleeve Anchor, Steel, 1-7/8 in, Zinc Plated
extra long description
DOTTIE SA38178 3/8 X 1-7/8" Sleeve
Description
3/8'' X 1-7/8'' SLEEVE ANCHOR W/HEX NUT
Additional Information
Head Type
Hex
for use with
Soft Concrete
Drive Type
Hex
package quantity
50 PK;300 CT
Drill Size
3/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
SA38178
GTIN
00781002593386
UPC
781002593386
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hexagonal Nut Sleeve Anchor
Packaging
Weight
0.07 lb
Weight per each
0.074
Carton
50
Uses, Certifications, and Standards
Application
Soft Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat