WS14314 - 1/4'' X 3-1/4'' SS Wedge Anchor

LH Dottie

  • $6.06 (Each)
  • $6.06 (Each)

  • $605.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS14314
Manufacturer
LH Dottie
Manufacturer's Part Number
WS14314
Description
1/4'' X 3-1/4'' SS Wedge Anchor
Full Thread Wedge Anchor, 1/4 X 3-1/4 In. Size, 1/4 In. Diameter, 3-1/4 In. Length, 1/4-20 In. Thread Size, 2-1/4 In. Thread Length, 20 Thread Per Inch, 1/4 In. Drill Size, Stainless Steel Material, 1/2 X 4 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002703143 / 00781002703143
Weight per unit
0.047 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.06 (Each)
Carton
$6.06 (Each)
Standard Packaging
$605.68 (Per 100)
Resources
Images
 
 
WS14314 - Small Image
 
WS14314 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL
Dimensions and Weight
Diameter
1/4
Size
1/4 x 3-1/4
Length
3-1/4
Descriptions
Description
1/4'' X 3-1/4'' SS WEDGE ANCHOR
Long Description
Full Thread Wedge Anchor, 1/4 x 3-1/4 in. Size, 1/4 in. diameter, 3-1/4 in. length, 1/4-20 in. thread size, 2-1/4 in. thread length, 20 thread per inch, 1/4 in. drill size, Stainless Steel material, 1/2 x 4 in. bolt size
Special Features
Features: Corrosion Resistant, Stainless can be Mildly Magnetic
Product Type
1/4 X 3-1/4" Wedge Anchors Full Thread Stainless
extra long description
DOTTIE WS14314 1/4 X 3-1/4" Wedge A
Additional Information
Bolt Size
1/2 x 4
Drill Size
1/4
Thread Size
1/4-20
Thread Length
2-1/4
Thread Type
Full
included
Washer And Nut
Manufacturer Information
Manufacturers Part Number
WS14314
Brand
LH DOTTIE
GTIN
00781002703143
UPC
781002703143
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight per each
0.047
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat