WTKPW - 3/16" X 1-1/4" Phillips Wafer Head Wall Twister Ki

LH Dottie

  • $45.14 (Each)
  • $45.14 (Each)
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
WTKPW
Manufacturer
LH Dottie
Manufacturer's Part Number
WTKPW
Description
3/16" X 1-1/4" Phillips Wafer Head Wall Twister Ki
3/16" X 1-1/4" Phillips Wafer Head Wall Twister Kit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002857709 / 00781002857709
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.14 (Each)
Resources
Images
 
 
WTKPW - Small Image
 
WTKPW - Large Image
 
WTKPW - Large Image
Attachments
 
 
WTKPW - Specification Sheet
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
AISI 1018 Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
3/16" X 1-1/4" PHILLIPS WAFER HEAD WALL TWISTER KI
Product Type
3/16"X1-1/4" Phil Waferhd Wall Twister KT
extra long description
DOTTIE WTKPW 3/16"x1-1/4" Phil Wafe
Long Description
3/16" x 1-1/4" Phillips Wafer Head Wall Twister Kit
Special Features
All Steel Single Piece Screw Anchor, Reverse Serrations Prevent Over Torquing, Heat Treated Point, High Profile Threads, Resists Wobble/Stripping, Can Be Removed
Additional Information
Anchor Length
1-1/4
Number of Pieces
102
Head Type
Pan
Drive Type
Phillips
Manufacturer Information
Manufacturers Part Number
WTKPW
Brand
LH DOTTIE
GTIN
00781002857709
UPC
781002857709
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.01