ECNR7 - 7A 250V Class RK5 Time Delay CL Fuse

Edison

  • $26.71 (Each)
  • $26.71 (Each)

  • $267.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECNR7
Manufacturer
Edison
Manufacturer's Part Number
ECNR7
Description
7A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507253 / 00782634507253
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.71 (Each)
Standard Packaging
$267.10 (Per 10)
Resources
Images
 
 
ECNR7 - Small Image
 
ECNR7 - Large Image
Attachments
 
 
ECNR7 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
200 KILOAMPERE (SYMMETRICAL)
Terminal Type
Ferrule
Voltage Rating
250 VAC, 125 VDC
Current Rating
7 AMPERE
Characteristics
8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Dimensions and Weight
Diameter
0.56 INCH
Length
2 INCH
Descriptions
extra long description
CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 7 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL
Product Type
Power Fuse
Description
7A 250V CLASS RK5 TIME DELAY CL FUSE
Long Description
POWER FUSE, CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 7 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE
Additional Information
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Commodity Description
DUAL ELEMENT FUSES
Manufacturer Information
Brand
EDISON FUSE, INC.
Manufacturers Part Number
ECNR7
Model
ECNR
GTIN
00782634507253
UPC
782634507253
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.06
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat