LESRK100I - Eaton Edison Lesrk Fuse,

Eaton

  • $127.90 (Each)
  • $127.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LESRK100I
Manufacturer
Eaton
Manufacturer's Part Number
LESRK100I
Description
Eaton Edison Lesrk Fuse,
Eaton Edison Lesrk Fuse, Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 100 A, Non-Indicating, 200 Kaic, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634990536 / 00782634990536
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.90 (Each)
Resources
Images
 
 
LESRK100I - Large Image
 
LESRK100I - Video
Attachments
 
 
LESRK100I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
Voltage Rating
600 V
amperage rating
100 A
Descriptions
Product Type
Indicating Fuse
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Description
EATON EDISON LESRK FUSE,
extra long description
EFSE LESRK100I INDICATING FUSE
Long Description
Eaton Edison LESRK fuse, Indicating, High in-rush current motor protection, Electrically isolated end caps, 100 A, Non-indicating, 200 kAIC, Standard, 1, 600 V
Special Features
Indicating, High in-rush current motor protection
Additional Information
dimensions
7.8800 IN X 1.1100 IN X 1.1100 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LESRK100I
GTIN
00782634990536
UPC
782634990536
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat