MDL3 - 3A 250V TD Glass Fuse

Edison Fuses

  • $2.63 (Each)
  • $2.63 (Each)

  • $13.15 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDL3
Manufacturer
Edison Fuses
Manufacturer's Part Number
MDL-3
Description
3A 250V TD Glass Fuse
1/4IN X 1-1/4IN Time Delay Glass - 3 Amp
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712724517
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.63 (Each)
Standard Packaging
$13.15 (Per 5)
Resources
Images
 
 
MDL3 - Small Image
 
MDL3 - Large Image
Attachments
 
 
MDL3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
100 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Voltage Rating
250 Volt AC
Current Rating
3 Amp
Terminal Type
Ferrule
Characteristics
TIME DELAY
Dimensions and Weight
Diameter
1/4 INCH
Length
1-1/4 INCH
Descriptions
Product Type
Electronic Fuse
Description
3A 250V TD GLASS FUSE
Long Description
ELECTRONIC FUSE, GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 100 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 3 AMP CURRENT RATING; FERRULE TERMINAL TYPE
Additional Information
Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Manufacturer Information
Manufacturers Part Number
MDL-3
Brand
Edison Fuses
Model
MDL
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
GLASS TUBE
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat