46E - Rolling Ball Contactor

Edwards

  • $33.93 (Each)
  • $33.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46E
Manufacturer
Edwards
Manufacturer's Part Number
46E
Description
Rolling Ball Contactor
Insulated Rolling Ball Contactor That Operates From Pressure In Any Direction. No Mortise Required For Installation.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Signaling & Security Equipment Mark as Incorrect
Suggest a New Category
Classification
Misc Signaling & Security Equipment
UNSPSC
N/A
UPC/GTIN
782640267851 / 00782640267851
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.93 (Each)
Resources
Images
 
 
46E - Small Image
 
46E - Large Image
Attachments
 
 
46E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
500m-2 A
Voltage Rating
12/24/48//12/24/48 VAC//VDC
Dimensions and Weight
Size
.8125 x .125 inch
Descriptions
Product Type
Contactor Momentary
extra long description
EDW 46E CONTACTOR MOMENTARY
Description
ROLLING BALL CONTACTOR
Long Description
Insulated rolling ball contactor that operates from pressure in any direction. No mortise required for installation.
Manufacturer Information
Brand
Edwards Signaling
GTIN
00782640267851
UPC
782640267851
Taxonomies, Classifications, and Categories
Type
Rolling Ball
Packaging
Weight per each
0.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat