LED11WA190MN840G - 11W Led A19 40K Dim

Eiko

  • $4.83 (Each)
  • $4.83 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED11WA190MN840G
Manufacturer
Eiko
Manufacturer's Part Number
LED11WA19/OMN/840-GU24-DIM-A
Description
11W Led A19 40K Dim
00031293105943|0031293|031293105943|03129310594|10594|LED11WA19/0MN/840-GU24-D1M-A|LED11WA19/Omn/840 GU24 Dim A|LED11WA19/Omn/840GU24DIMA|LED11WA19/Omn/840-GU24-Dim-A|4000K Led Litespan A19 11W-1100LM Dim E|Eiko Global LED11WA19/0MN/840-GU24-D1M-A|Eiko Global LED11WA19/Omn/840 GU24 Dim A|Eiko Global LED11WA19/Omn/840GU24DIMA|Eiko Global LED11WA19/Omn/840-GU24-Dim-A|Eiko Lamp LED11WA19/0MN/840-GU24-D1M-A|Eiko Lamp LED11WA19/Omn/840 GU24 Dim A|Eiko Lamp LED11WA19/Omn/840GU24DIMA|Eiko Lamp LED11WA19/Omn/840-
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293105943 / 00031293105943
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.83 (Each)
Resources
Images
 
 
LED11WA190MN840G - Small Image
 
LED11WA190MN840G - Large Image
Attachments
 
 
LED11WA190MN840G - Specification Sheet
Other Links
 
 
LED11WA190MN840G - Other
 
LED11WA190MN840G - Other
Brochures
 
 
LED11WA190MN840G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
11W LED A19 40K DIM
extra long description
EIKO LED11WA19/OMN/840-GU24-DIM-A D
Product Type
Disc Led Litespan A19 11W-1100LM Dim Enclosed 80+Cri 4000K
Long Description
00031293105943|0031293|031293105943|03129310594|10594|LED11WA19/0MN/840-GU24-D1M-A|LED11WA19/OMN/840 GU24 DIM A|LED11WA19/OMN/840GU24DIMA|LED11WA19/OMN/840-GU24-DIM-A|4000K LED LITESPAN A19 11W-1100LM DIM E|EIKO Global LED11WA19/0MN/840-GU24-D1M-A|EIKO Global LED11WA19/OMN/840 GU24 DIM A|EIKO Global LED11WA19/OMN/840GU24DIMA|EIKO Global LED11WA19/OMN/840-GU24-DIM-A|EIKO LAMP LED11WA19/0MN/840-GU24-D1M-A|EIKO LAMP LED11WA19/OMN/840 GU24 DIM A|EIKO LAMP LED11WA19/OMN/840GU24DIMA|EIKO LAMP LED11WA19/OMN/840-
Manufacturer Information
Manufacturers Part Number
LED11WA19/OMN/840-GU24-DIM-A
Brand
Eiko
GTIN
00031293105943
UPC
031293105943
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat