LED11WPAR30FL850 - 11W Led PAR30 50K Dim

Eiko

  • $7.36 (Each)
  • $7.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED11WPAR30FL850
Manufacturer
Eiko
Manufacturer's Part Number
LED11WPAR30/FL/850-DIM-G8
Description
11W Led PAR30 50K Dim
Features: Litespanled PAR30 Flood 40 Degree Beam 11W - 850LM Dimmable 80+Cri 120VAC E26 Wet Location
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293099945 / 00031293099945
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.36 (Each)
Resources
Images
 
 
LED11WPAR30FL850 - Small Image
 
LED11WPAR30FL850 - Large Image
Attachments
 
 
LED11WPAR30FL850 - Specification Sheet
Brochures
 
 
LED11WPAR30FL850 - Brochure
Other Links
 
 
LED11WPAR30FL850 - Other
 
LED11WPAR30FL850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
K
Descriptions
Description
11W LED PAR30 50K DIM
Product Type
Litespanled PAR30 Flood 40 Degree Beam 1
extra long description
EIKO LED11WPAR30/FL/850-DIM-G8 LITE
Long Description
Features: LITESPANLED PAR30 FLOOD 40 DEGREE BEAM 11W - 850LM DIMMABLE 80+CRI 120VAC E26 WET LOCATION
Manufacturer Information
Manufacturers Part Number
LED11WPAR30/FL/850-DIM-G8
Brand
Eiko
GTIN
00031293099945
UPC
031293099945
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.33
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat