LEDDK619W830DIM - Led GEN4 6" Downlight Kit

Eiko

  • $25.77 (Each)
  • $25.77 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDDK619W830DIM
Manufacturer
Eiko
Manufacturer's Part Number
LED-DK6-19W830-DIM
Description
Led GEN4 6" Downlight Kit
Features: Led GEN4 Downlight Kit 6 Inch, 19W - 1, 200LM, Dimmable, 3000K, 80+Cri, 120VAC, E26 With GU24 Adapter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
031293086600 / 00031293086600
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.77 (Each)
Resources
Images
 
 
LEDDK619W830DIM - Small Image
 
LEDDK619W830DIM - Large Image
Attachments
 
 
LEDDK619W830DIM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50003 HR
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Dimensions and Weight
Size
7.28 DIA X 3.84 IN
Descriptions
Product Type
Disc Led GEN4 Downlight Kit 6 Inch 19W - 1, 200LM Dimmable
Description
LED GEN4 6" DOWNLIGHT KIT
Long Description
Features: LED GEN4 DOWNLIGHT KIT 6 INCH, 19W - 1,200LM, DIMMABLE, 3000K, 80+CRI, 120VAC, E26 WITH GU24 ADAPTER
Additional Information
lumens
1.2k lm
average life
35,000 HR
Manufacturer Information
Manufacturers Part Number
LED-DK6-19W830-DIM
Brand
Eiko
GTIN
00031293086600
UPC
031293086600
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1.24
Carton
1
Uses, Certifications, and Standards
standard
UL,CUL,Energy Star
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat