15982 - PS Junr Led Util CMPLT Un

Epco

  • $45.02 (Each)
  • $45.02 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15982
Manufacturer
Epco
Manufacturer's Part Number
15982
Description
PS Junr Led Util CMPLT Un
Epco, Ceiling Mount Light Fixture, Wet Location, Wattage: 14 WTT, Lamp Type: Led, Number Of Lamps 1, Mounting: Ceiling Mount, Includes: Luminaire, Internal Heat Sink, 18 Cubic Inch Junction Box
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
780321159822 / 00780321159822
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.02 (Each)
Resources
Images
 
 
15982 - Large Image
 
15982 - Small Image
Brochures
 
 
15982 - Brochure
Other Links
 
 
15982 - Other
Attachments
 
 
15982 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PS JUNR LED UTIL CMPLT UN
Long Description
EPCO, Ceiling Mount Light Fixture, Wet Location, Wattage: 14 WTT, Lamp Type: LED, Number Of Lamps 1, Mounting: Ceiling Mount, Includes: Luminaire, Internal Heat Sink, 18 Cubic Inch Junction Box
Special Features
14-Watt LED, Internal Heat Sink, 18 Cubic Inch Junction Box
Product Type
Proseries JNR Led Utl Lmnre
extra long description
EPCO 15982 PROSERIES JNR LED UTL LM
Manufacturer Information
Brand
Epco
Manufacturers Part Number
15982
GTIN
00780321159822
UPC
780321159822
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ProSeries Junior
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial, Agricultural
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat