SRW12US33 - Smartrack Wallmount Enclosure

Tripp Lite

  • $911.65 (Each)
  • $911.65 (Each)
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
SRW12US33
Manufacturer
Tripp Lite
Manufacturer's Part Number
SRW12US33
Description
Smartrack Wallmount Enclosure
Smartrack 12U Server-Depth Wall-Mount Small Rack Enclosure, Hinged Back
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
037332156044 / 00037332156044
Weight per unit
94.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$911.65 (Each)
Resources
Other Links
 
 
SRW12US33 - Other
 
SRW12US33 - Other
 
SRW12US33 - Other
 
SRW12US33 - Other
 
SRW12US33 - Other
 
SRW12US33 - Other
 
SRW12US33 - Other
 
SRW12US33 - Other
 
SRW12US33 - Other
 
SRW12US33 - Other
Images
 
 
SRW12US33 - Video
 
SRW12US33 - Large Image
 
SRW12US33 - Large Image
 
SRW12US33 - Large Image
 
SRW12US33 - Large Image
Attachments
 
 
SRW12US33 - Specification Sheet
Brochures
 
 
SRW12US33 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
23.600 IN
Height
25.100 IN
Depth
33.5
Descriptions
Product Type
Srw12us33
extra long description
TRIPP SRW12US33 SRW12US33
Description
SMARTRACK WALLMOUNT ENCLOSURE
Features
Eaton Tripp Lite series premium-grade wallmount enclosures organize IT equipment wherever it is needed, from high-density network closets and server rooms to the tightest spaces at the edge of your network where floor space is limited. With a variety of configurations, each sturdy steel enclosure provides a secure and organized environment for servers, UPS systems, switches and other IT devices. Universal, compatible designs with toolless mounting and an extensive line of rack accessories means easier plan
Long Description
SmartRack 12U Server-Depth Wall-Mount Small Rack Enclosure, Hinged Back
Special Features
The SRW12US33 SmartRack® 12U Server-Depth Wall-Mount Rack Enclosure Cabinet is designed to house EIA-standard 19-inch rack equipment in network wiring closets, retail locations, classrooms, back offices and other areas with limited floor space where you need equipment to be secure, organized and out of the way. Constructed from heavy-duty steel with a durable black powder-coated finish, the cabinet has a maximum load capacity of 250 pounds (113.4 kilograms). The cabinet swings away from the wall on a sturd
Additional Information
media
Yes
dimensions
33.5000 IN X 23.6000 IN X 25.1000 IN
Manufacturer Information
Brand
Tripp Lite
Manufacturers Part Number
SRW12US33
GTIN
00037332156044
UPC
037332156044
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Rack enclosure
Packaging
Weight
94.5000 LB
Weight per each
94.5
Carton
1
Uses, Certifications, and Standards
standard
EIA-310-D, IEC 60297-3-100, IP20 Protection Rating, RoHS
Application
Datacenters - Datacenters - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat