996P - 4" Trim Eyeball PAR20 Lamp White Trim W/White

Halo

  • $82.92 (Each)
  • $82.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
996P
Manufacturer
Halo
Manufacturer's Part Number
996P
Description
4" Trim Eyeball PAR20 Lamp White Trim W/White
4" Trim Eyeball PAR20 Lamp White Trim With White Eyeball
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400320630 / 00662400320630
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.92 (Each)
Resources
Images
 
 
996P - Large Image
 
996P - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
996P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
4.0 IN Length 5.25 IN Width 5.0 IN Height
Descriptions
Long Description
4" TRIM EYEBALL PAR20 LAMP WHITE TRIM WITH WHITE EYEBALL
Special Features
Adjustable Eyeball for use with PAR2 lamps
Construction
N/A
Description
4" TRIM EYEBALL PAR20 LAMP WHITE TRIM W/WHITE
Product Type
White Eyeball 15 Tilt
extra long description
CLS 996P WHITE EYEBALL 15 TILT
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
996P
GTIN
00662400320630
UPC
662400320630
Taxonomies, Classifications, and Categories
Type
4" H99 Trim
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0.68
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat