APSNS117 - 2' 1 LMP Strip Light 17W 120-2

Metalux

  • $62.61 (Each)
  • $62.61 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APSNS117
Manufacturer
Metalux
Manufacturer's Part Number
APS-NS117
Description
2' 1 LMP Strip Light 17W 120-2
1 Lamp, 24" Narrow Striplight, Nema Premium T8 Unv Electronic Ballast
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083622313 / 00080083622313
Weight per unit
2.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.61 (Each)
Resources
Images
 
 
APSNS117 - Large Image
 
APSNS117 - Large Image
Attachments
 
 
APSNS117 - Specification Sheet
Other Links
 
 
APSNS117 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.061 (at 277V)
Voltage Rating
120 / 277V
Wattage
17W
Material
Steel
Lamp Type
T8
Dimensions and Weight
Size
25.0 IN Length 3.313 IN Width 2.375 IN Height
Descriptions
Product Type
Allpro Strips, 2' 1LT8 Narrow
Description
2' 1 LMP STRIP LIGHT 17W 120-2
extra long description
CLS APS-NS117 ALLPRO STRIPS, 2' 1LT
Long Description
1 LAMP, 24" NARROW STRIPLIGHT, NEMA PREMIUM T8 UNV ELECTRONIC BALLAST
Special Features
Narrow steel construction
Additional Information
lumens
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APS-NS117
GTIN
00080083622313
UPC
080083622313
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Striplights
Packaging
Weight per each
2.98
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat