CLCS15 - Small Led Canopy 4K 39W 5671LUM 120-277V

Lumark

  • $110.30 (Each)
  • $110.30 (Each)
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
CLCS15
Manufacturer
Lumark
Manufacturer's Part Number
CLCS15
Description
Small Led Canopy 4K 39W 5671LUM 120-277V
Small Led Canopy, 40W , 4000K / 80CRI, 120-277V, 50/60HZ
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
080083161003 / 00080083161003
Weight per unit
6.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.30 (Each)
Resources
Images
 
 
CLCS15 - Large Image
 
CLCS15 - Large Image
Attachments
 
 
CLCS15 - Specification Sheet
Other Links
 
 
CLCS15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.153A at 277V
Voltage Rating
120-277V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
150W Eq, Led Canopy, 4000K, Unv
Description
SMALL LED CANOPY 4K 39W 5671LUM 120-277V
extra long description
CLS CLCS15 150W EQ, LED CANOPY, 400
Long Description
Small LED Canopy,40W ,4000K / 80CRI,120-277V, 50/60Hz
Special Features
Low-Profile, die-cast aluminum housing
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
CLCS15
GTIN
00080083161003
UPC
080083161003
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Packaging
Weight per each
6.4
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE/PENDANT
standard
UL Certified - Damp Location;DLC Certified;FCC Class A;RoHS Compliant;IP65 Rated;ISO Certified
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CLCS15.
Jump To:

Similar Items

Similar items are close alternatives to CLCS15, though they may not be 100% alike.

Led Canopy Light, 4000 K, 4839 LM Brightness (Lumens), 36 W, 120 to 277 V, 0.31 ...
  • Our Part #: CLCSLED40SMUNV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CLCSLED40SMUNV
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($414.52) ·
CLCSLED40SMUNV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$414.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat