CLCS40S - 90-120W 3/4/5K Selectable Canopy

Lumark Indoor

  • $277.20 (Each)
  • $277.20 (Each)
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
CLCS40S
Manufacturer
Lumark Indoor
Manufacturer's Part Number
CLCS40S
Description
90-120W 3/4/5K Selectable Canopy
Large Led Canopy, 13, 600-17, 600 Lumens,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
080083160020 / 00080083160020
Weight per unit
11.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$277.20 (Each)
Resources
Images
 
 
CLCS40S - Large Image
 
CLCS40S - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Other Links
 
 
CLCS40S - Other
Attachments
 
 
CLCS40S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.440A at 277V
Voltage Rating
120-277V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
400W Eq, Led Canopy, CCT Select, Unv
Description
90-120W 3/4/5K SELECTABLE CANOPY
extra long description
CLS CLCS40S 400W EQ, LED CANOPY, CC
Long Description
Large LED Canopy, 13,600-17,600 Lumens,
Special Features
Low-Profile, die-cast aluminum housing
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
CLCS40S
Brand
LUMARK INDOOR
GTIN
00080083160020
UPC
080083160020
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Packaging
Weight per each
11.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
SURFACE/PENDANT
standard
UL Certified - Damp Location;DLC Certified;FCC Class A;RoHS Compliant;IP65 Rated;ISO 9001
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat