EL406930 - Led Module For Wall Wash

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EL406930
Manufacturer
Halo
Manufacturer's Part Number
EL406930
Description
Led Module For Wall Wash
4" Led Light Engine, 3000K, For Halo H457 Led Housings - Gen2
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083693573 / 00080083693573
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
EL406930 - Specification Sheet
Other Links
 
 
EL406930 - Other
 
EL406930 - Other
Images
 
 
EL406930 - Large Image
 
EL406930 - Small Image
Brochures
 
 
EL406930 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120V
Wattage
13
Lamp Type
LED
amperage rating
N/A
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
extra long description
CLS EL406930 H4LED LIGHT ENGINE, 90
Product Type
H4LED Light Engine, 90CRI, 3000K
Description
LED MODULE FOR WALL WASH
Long Description
4" LED Light Engine, 3000K, for Halo H457 LED Housings - GEN2
Special Features
90 CRI and 2700K, 3000K, 3500K and 4000K color temperatures
Manufacturer Information
Brand
HALO
Manufacturers Part Number
EL406930
GTIN
00080083693573
UPC
080083693573
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
4" H4 LED Downlight Engine and Trim
Packaging
Weight per each
1.3999
Carton
1
Uses, Certifications, and Standards
standard
California Title 24;ENERGY STAR Qualified;IECC Compliant;RoHS Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat