HM612940 - 6" Module 1000-1500-2000LM 90CRI 4000K

Halo Commercial

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HM612940
Manufacturer
Halo Commercial
Manufacturer's Part Number
HM612940
Description
6" Module 1000-1500-2000LM 90CRI 4000K
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
32151502 - Light module
UPC/GTIN
080083855841 / 00080083855841
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HM612940 - Large Image
 
HM612940 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
HM612940 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Lighting
Material, Color, and Finish
Color
SE
Descriptions
Product Type
6" Module 1000-1500-2000LM 90CRI 4000K
extra long description
ETNCL HM612940 6" MODULE 1000-1500-
Description
6" MODULE 1000-1500-2000LM 90CRI 4000K
Special Features
Cooper Halo Commercial
Additional Information
Sensor Type
Cooper Halo Commercial
Manufacturer Information
Manufacturers Part Number
HM612940
Brand
HALO COMMERCIAL
sub brand
Open Office, Retail
GTIN
00080083855841
UPC
080083855841
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Recessed Commercial Lighting
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat