HU1011P - 18" Daisy Chain

Halo

  • $11.78 (Each)
  • $11.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU1011P
Manufacturer
Halo
Manufacturer's Part Number
HU1011P
Description
18" Daisy Chain
Halo HU10 Led Undercabinet 18" Daisey Chain Connector White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083694396 / 00080083694396
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.78 (Each)
Resources
Images
 
 
HU1011P - Large Image
 
HU1011P - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
HU1011P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Material
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
7.916 IN Length 0.148 IN Width 4.666 IN Height
Descriptions
Description
18" DAISY CHAIN
Product Type
Individual 18" Daisy Chain Connector - W
extra long description
CLS HU1011P INDIVIDUAL 18" DAISY CH
Long Description
HALO HU10 LED UNDERCABINET 18" DAISEY CHAIN CONNECTOR WHITE
Special Features
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI
Construction
N/A
Manufacturer Information
Manufacturers Part Number
HU1011P
Brand
HALO
GTIN
00080083694396
UPC
080083694396
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Accessory
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat