BR2024N125 - 20/24C 125A 1PH Convertible Loadcenter

Eaton

  • $137.35 (Each)
  • $137.35 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2024N125
Manufacturer
Eaton
Manufacturer's Part Number
BR2024N125
Description
20/24C 125A 1PH Convertible Loadcenter
BR Style 1-Inch Loadcenter, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, Metallic (Enclosure) Material, Aluminum Bus Material, 3.88 In Overall Length, 14.31 In Overall Width, 23 In Overall Height, Combination, 23 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676448253 / 00786676448253
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.35 (Each)
Resources
Images
 
 
BR2024N125 - Small Image
 
BR2024N125 - Large Image
 
BR2024N125 - Large Image
Specifications Sheets
 
 
BR2024N125 - Specification Sheet
Brochures
 
 
BR2024N125 - Brochure
Other Links
 
 
BR2024N125 - Other
 
BR2024N125 - Other
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
120/240 V ac
Current Rating
125 A
Material
Metallic (Enclosure)
interrupt rating
10 kAIC
Phase
1 PH
amperage rating
125 VAC
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Cover Type
Cover included
Wire Size
Determined by circuit breaker installed
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
3.88 in
Size
C2
Descriptions
Description
20/24C 125A 1PH CONVERTIBLE LOADCENTER
Long Description
BR Style 1-Inch Loadcenter, 20 Spaces, 24 Circuits, 125 A, 120/240 V ac, Metallic (Enclosure) Material, Aluminum Bus Material, 3.88 in Overall Length, 14.31 in Overall Width, 23 in Overall Height, Combination, 23 lb
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
20/24C BR Style 1-Inch Loadcenter, 125 A, 120/240 VAC, N3R
Special Features
No Feed-Thru Lugs;Includes Breqs125 Hold-Down Screw
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BR2024N125 BR style 1-inch load
Additional Information
number of spaces
20
Number of Circuits
24
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
14.31 in
Overall Height
23 in
Circuit Breaker Compatibility
BR Circuit Breaker
Mounting Type
Combination
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Box Size
QUARTZ LIGHTING LENS, GLASS LENS REFRACTOR/LENS TYPE; QF500F QUARTZ FLOODLIGHT FIXTURE TYPE; RAB[R] BRAND
dimensions
98.5520millimetreX36.3474centimetreX58.4200centimetre
main circuit breaker
CEMAT RSRT9 V7.0 OS SOFTWARE
cover
Cover included
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2024N125
GTIN
00786676448253
UPC
786676448253
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
unspsc code
39121101
Type
CONVERTIBLE MAIN
Availability
Status
Inactive
Packaging
Weight
23 lb
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Enclosure
NEMA 1
Mounting
Combination
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR2024N125.
Jump To:

Similar Items

Similar items are close alternatives to BR2024N125, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Convertible, 125 A, X2, Aluminum, Cover Include...
  • Our Part #: BRP20N125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP20N125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($235.71) ·
BRP20N125 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$235.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat