BR2040N200 - 20/40C 200A 1PH Convertible Loadcenter

Eaton

  • $164.06 (Each)
  • $164.06 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2040N200
Manufacturer
Eaton
Manufacturer's Part Number
BR2040N200
Description
20/40C 200A 1PH Convertible Loadcenter
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676448659 / 00786676448659
Weight per unit
27.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.06 (Each)
Resources
Images
 
 
BR2040N200 - Large Image
 
BR2040N200 - Large Image
 
BR2040N200 - Large Image
 
BR2040N200 - Large Image
 
BR2040N200 - Small Image
 
BR2040N200 - Large Image
Attachments
 
 
BR2040N200 - Specification Sheet
Brochures
 
 
BR2040N200 - Brochure
Other Links
 
 
BR2040N200 - Other
 
BR2040N200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240
Phase
1
interrupt rating
25 kAIC
Cover Type
Cover included
amperage rating
HID Lighting
Material, Color, and Finish
Color
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
material composition
Not Applicable
Dimensions and Weight
Size
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Descriptions
Description
20/40C 200A 1PH CONVERTIBLE LOADCENTER
Product Type
BR Style 1-Inch Loadcenter
Special Features
No feed-thru lugs
extra long description
ETN BR2040N200 BR style 1-inch load
Additional Information
number of spaces
20
class
1.0000 IN X 1.0000 IN X 2.2300 IN
dimensions
3.8800 IN X 14.3100 IN X 18.7500 IN
Cord Type
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BR2040N200
series
Open Office, Retail
sub brand
Open Office, Retail
GTIN
00786676448659
UPC
786676448659
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
27.3999
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat