BR4242L400R - 1PH 400A Mlo 42/42 Cir. Al Bus Nema 3R

Eaton

  • $1720.01 (Each)
  • $1,720.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4242L400R
Manufacturer
Eaton
Manufacturer's Part Number
BR4242L400R
Description
1PH 400A Mlo 42/42 Cir. Al Bus Nema 3R
Eaton Eaton BR Main Lug Loadcenter, With Flush or Nema Type 3R Cover, Outdoor, 400 A, 46, Aluminum, Nema 3R, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, Type BR 1-Inch Breakers, 208Y/120, 240V, (1) 250–750 Kcmil or (2) #3/0–250 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685924007 / 00786685924007
Weight per unit
67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,720.01 (Each)
Resources
Other Links
 
 
BR4242L400R - Other
 
BR4242L400R - Other
 
BR4242L400R - Other
 
BR4242L400R - Other
 
BR4242L400R - Other
 
BR4242L400R - Other
 
BR4242L400R - Other
Attachments
 
 
BR4242L400R - Specification Sheet
Images
 
 
BR4242L400R - Large Image
 
BR4242L400R - Large Image
 
BR4242L400R - Large Image
 
BR4242L400R - Large Image
 
BR4242L400R - Large Image
 
BR4242L400R - Large Image
Brochures
 
 
BR4242L400R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
25
amperage rating
400
Cover Type
Cover included
Dimensions and Weight
Width
16.31
Height
54
Depth
6.38
Descriptions
Description
1PH 400A MLO 42/42 CIR. AL BUS NEMA 3R
Long Description
Eaton Eaton BR main lug loadcenter,With flush or NEMA type 3R cover, Outdoor, 400 A,46,Aluminum,NEMA 3R,42 Circuits,42 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208Y/120,240V,(1) 250–750 kcmil or (2) #3/0–250 kcmil
Product Type
1 PH/BR LC 400A Mlo 42/42 CKT Al Bus N3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN BR4242L400R 1 PH/BR LC 400A MLO
Additional Information
number of spaces
42
dimensions
6.3800 IN X 16.3100 IN X 54.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR4242L400R
GTIN
00786685924007
UPC
786685924007
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
67
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Surface Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat