BRCAF115CS - Eaton BR Afci Circuit Bre

Eaton

  • $64.79 (Each)
  • $64.79 (Each)
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
BRCAF115CS
Manufacturer
Eaton
Manufacturer's Part Number
BRCAF115CS
Description
Eaton BR Afci Circuit Bre
Eaton BR Afci Circuit Breaker, Afci Circuit Breaker, Clamshell Pack, 15 A, 10 Kaic, Single-Pole, 120 V, BRC, Pigtail, #14-4 Awg Cu/Al, Q30, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685514369 / 00786685514369
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.79 (Each)
Resources
Attachments
 
 
BRCAF115CS - Specification Sheet
Images
 
 
BRCAF115CS - Small Image
 
BRCAF115CS - Large Image
 
BRCAF115CS - Large Image
 
BRCAF115CS - Large Image
Other Links
 
 
BRCAF115CS - Other
 
BRCAF115CS - Other
 
BRCAF115CS - Other
Brochures
 
 
BRCAF115CS - Brochure
Tech Bulletins
 
 
BRCAF115CS - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120 V
amperage rating
15 A
connection
Pigtail
Descriptions
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Description
EATON BR AFCI CIRCUIT BRE
Long Description
Eaton BR AFCI circuit breaker, AFCI Circuit breaker, Clamshell pack, 15 A, 10 kAIC, Single-pole, 120 V, BRC, Pigtail, #14-4 AWG Cu/Al, Q30, Type BR Loadcenters
Special Features
Clamshell pack
Product Type
BR Combination Afci, 1P, 15A, 10KAIC,
extra long description
ETN BRCAF115CS BR COMBINATION AFCI,
Additional Information
dimensions
6.0000 IN X 3.5000 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRCAF115CS
GTIN
00786685514369
UPC
786685514369
Taxonomies, Classifications, and Categories
Type
AFCI circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 1699,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat