BRP12L200R - BR Pon Loadcntr 200A Mlo 12 Space N3R

Eaton

  • $248.22 (Each)
  • $248.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP12L200R
Manufacturer
Eaton
Manufacturer's Part Number
BRP12L200R
Description
BR Pon Loadcntr 200A Mlo 12 Space N3R
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 200 A, X1, Aluminum, Nema 3R, Metallic, 10 Kaic, BR, Nema 3R, 24 Circuits, Single-Pole, 12 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059163 / 00786689059163
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.22 (Each)
Resources
Images
 
 
BRP12L200R - Small Image
 
BRP12L200R - Large Image
 
BRP12L200R - Large Image
 
BRP12L200R - Large Image
 
BRP12L200R - Large Image
 
BRP12L200R - Large Image
Attachments
 
 
BRP12L200R - Specification Sheet
Brochures
 
 
BRP12L200R - Brochure
Other Links
 
 
BRP12L200R - Other
 
BRP12L200R - Other
 
BRP12L200R - Other
 
BRP12L200R - Other
 
BRP12L200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
200
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Height
18.75
Depth
3.88
Size
X1
Descriptions
Description
BR PON LOADCNTR 200A MLO 12 SPACE N3R
Long Description
Eaton Eaton BR main lug loadcenter,Main lug only,200 A,X1,Aluminum, NEMA 3R,Metallic,10 kAIC,BR,NEMA 3R,24 Circuits,Single-pole,12 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 200A, Mlo, 12 Space, N3R
extra long description
ETN BRP12L200R BR PON LC,200A, MLO,
Additional Information
number of spaces
12
Manufacturer Information
Manufacturers Part Number
BRP12L200R
Brand
Eaton
GTIN
00786689059163
UPC
786689059163
Taxonomies, Classifications, and Categories
Type
Main lug loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat