BRP60B200R - BR Pon Loadcntr 200A Main BRKR 60 Space N3R

Eaton

  • $1133.03 (Each)
  • $1,133.03 (Each)
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
BRP60B200R
Manufacturer
Eaton
Manufacturer's Part Number
BRP60B200R
Description
BR Pon Loadcntr 200A Main BRKR 60 Space N3R
Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X10, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 120 Circuits, Single Pole, 60 Spaces, Three-Wire, Single-Phase, Combination, Nema 3R, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059088 / 00786689059088
Weight per unit
37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,133.03 (Each)
Resources
Images
 
 
BRP60B200R - Small Image
 
BRP60B200R - Large Image
 
BRP60B200R - Large Image
 
BRP60B200R - Large Image
 
BRP60B200R - Large Image
Attachments
 
 
BRP60B200R - Specification Sheet
Brochures
 
 
BRP60B200R - Brochure
Other Links
 
 
BRP60B200R - Other
 
BRP60B200R - Other
 
BRP60B200R - Other
 
BRP60B200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
48.75
Height
5.5
Size
X10
Descriptions
Description
BR PON LOADCNTR 200A MAIN BRKR 60 SPACE N3R
Long Description
Plug-on neutral main circuit breaker loadcenter,200A,X10,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,120 circuits,Single pole,60 spaces,Three-wire,Single-phase,Combination,NEMA 3R,Type BR 1-inch breakers,120/240V
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 200A, MCB, 60 Space, N3R
extra long description
ETN BRP60B200R BR PON LC,200A, MCB,
Additional Information
number of spaces
60
Manufacturer Information
Manufacturers Part Number
BRP60B200R
Brand
Eaton
GTIN
00786689059088
UPC
786689059088
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
37
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRP60B200R.
Jump To:

Similar Items

Similar items are close alternatives to BRP60B200R, though they may not be 100% alike.

Main Circuit Breaker Loadcenter, 200A, Aluminum, Nema 3R, 120 Circuits, 60 Space...
  • Our Part #: BR60120B200R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR60120B200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR60120B200R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat