BRSUR3040N200 - BR Surge Loadcntr 30/40 CKT Interior 200A Converti

Eaton

  • $188.21 (Each)
  • $188.21 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRSUR3040N200
Manufacturer
Eaton
Manufacturer's Part Number
BRSUR3040N200
Description
BR Surge Loadcntr 30/40 CKT Interior 200A Converti
BR Style 1-Inch Loadcenter, 30 Spaces, 40 Circuits, 200 A, 120/240 V, Metallic (Enclosure) Material, Aluminum Bus Material, 3.88 In Overall Length, 14.31 In Overall Width, 39 In Overall Height, Combination
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116417124 / 00782116417124
Weight per unit
38.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.21 (Each)
Resources
Images
 
 
BRSUR3040N200 - Small Image
 
BRSUR3040N200 - Large Image
 
BRSUR3040N200 - Large Image
 
BRSUR3040N200 - Large Image
 
BRSUR3040N200 - Large Image
 
BRSUR3040N200 - Large Image
 
BRSUR3040N200 - Large Image
 
BRSUR3040N200 - Large Image
Specifications Sheets
 
 
BRSUR3040N200 - Specification Sheet
Attachments
 
 
BRSUR3040N200 - Specification Sheet
Brochures
 
 
BRSUR3040N200 - Brochure
Other Links
 
 
BRSUR3040N200 - Other
 
BRSUR3040N200 - Other
 
BRSUR3040N200 - Other
 
BRSUR3040N200 - Other
 
BRSUR3040N200 - Other
 
BRSUR3040N200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V
interrupt rating
25 kAIC
Material
Metallic (Enclosure)
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
3.88 in
Width
14.31
Depth
3.88
Height
39
Descriptions
Features
Eaton's BR 1" Surge Load Center includes a factory mounted and wired surge suppressor device. There is a knockout in the cover which allows the user to view the status indication lights on the surge suppressor. The BR Surge Load Center reduces the force of power line surges to an acceptable level for surge strips to handle. Patented surge design provides 108 kA surge current capacity, which gives reliable complete-home AC surge protection.
Long Description
BR Style 1-Inch Loadcenter, 30 Spaces, 40 Circuits, 200 A, 120/240 V, Metallic (Enclosure) Material, Aluminum Bus Material, 3.88 in Overall Length, 14.31 in Overall Width, 39 in Overall Height, Combination
Short Description
BR Style 1-Inch Loadcenter, 30/40C, 200 A
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BRSUR3040N200 Eaton BR surge lo
Description
BR SURGE LOADCNTR 30/40 CKT INTERIOR 200A CONVERTI
Special Features
Factory integrated surge
Additional Information
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
number of spaces
30
Number of Circuits
40
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
14.31 in
Overall Height
39 in
Circuit Breaker Compatibility
BR Circuit Breaker
Mounting Type
Combination
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BRSUR3040N200
GTIN
00782116417124
UPC
782116417124
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Availability
Status
Inactive
Packaging
Weight per each
38.9
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat