C371E1 - Operator Mechanism

Eaton

  • $302.73 (Each)
  • $302.73 (Each)
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
C371E1
Manufacturer
Eaton
Manufacturer's Part Number
C371E1
Description
Operator Mechanism
Type C371 Circuit Breaker Operator Mechanism, 150A Frame, Flange Mounted, 6.5-16 Variable Depth Mounting Range, HMCP and Series C-Ehd, FDB, FD, FDC, HFD, Ed-Frame, For Nema 1-12 Enclosures, With 4-Inch Handle
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
N/A
UPC/GTIN
782113599533 / 00782113599533
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$302.73 (Each)
Resources
Other Links
 
 
C371E1 - Other
 
C371E1 - Other
 
C371E1 - Other
Brochures
 
 
C371E1 - Brochure
Attachments
 
 
C371E1 - Specification Sheet
Images
 
 
C371E1 - Large Image
 
C371E1 - Small Image
 
C371E1 - Large Image
 
C371E1 - Large Image
 
C371E1 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
150A
Descriptions
Description
OPERATOR MECHANISM
Product Type
Operator Mechanism
Long Description
Type C371 Circuit Breaker Operator Mechanism, 150A frame, Flange mounted, 6.5-16 variable depth mounting range, HMCP and Series C-EHD, FDB, FD, FDC, HFD, ED-frame, For NEMA 1-12 enclosures, With 4-inch handle
extra long description
ETN C371E1 OPERATOR MECHANISM
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Additional Information
dimensions
16.8000 IN X 6.8000 IN X 5.1000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
C371E1
Brand
Eaton
GTIN
00782113599533
UPC
782113599533
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Category Description
Powerdefense Breakers
Packaging
Weight per each
5.9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
FLANGE
standard
UL Listed,IEC/EN 60947-4-1,IEC Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat