DH323NRK - 100A/3P HD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $813.19 (Each)
  • $813.19 (Each)
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
DH323NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH323NRK
Description
100A/3P HD Fusible Safety Switch W/Neut 240V Nema
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 100 A, Nema 3R, Painted Galvanized Steel, Class H, Fusible With Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 7.5, 15/ 15, 30/ 20 HP (1, 3PH @STD/TD/250 VDC), #14-#1/0 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206271 / 00782113206271
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$813.19 (Each)
Resources
Brochures
 
 
DH323NRK - Brochure
Other Links
 
 
DH323NRK - Other
 
DH323NRK - Other
 
DH323NRK - Other
 
DH323NRK - Other
 
DH323NRK - Other
 
DH323NRK - Other
Images
 
 
DH323NRK - Large Image
 
DH323NRK - Large Image
 
DH323NRK - Large Image
 
DH323NRK - Large Image
 
DH323NRK - Video
Attachments
 
 
DH323NRK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Voltage Rating
240V
Poles
3
Material
Galvanized Steel
Dimensions and Weight
Width
12.75
Depth
22.5
Height
9
Descriptions
Description
100A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Product Type
100A/3P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH323NRK 100A/3P HD FSBL Sfty S
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Enhanced visible blade single-throw safety switch, 100 A, NEMA 3R, Painted galvanized steel, Class H, Fusible with neutral, Three-pole, Four-wire, 240 V, Max Hp: 7.5, 15/ 15, 30/ 20 hp (1,3PH @Std/TD/250 Vdc), #14-#1/0 Cu/Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH323NRK
GTIN
00782113206271
UPC
782113206271
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat