GFCB260 - 2P 60A Ground Fault Breaker

Eaton Cutler-Hammer

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFCB260
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
GFCB260
Description
2P 60A Ground Fault Breaker
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676008914 / 00786676008914
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240
interrupt rating
10 kAIC
Poles
2
amperage rating
60
Dimensions and Weight
Width
2.25
Height
3.5
Length
6.25
Descriptions
Product Type
GFCB260TYPE GFCB Ground Fault Circuit Breaker
Description
2P 60A GROUND FAULT BREAKER
Additional Information
Trip Type
Common
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
GFCB260
GTIN
00786676008914
UPC
786676008914
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
unspsc code
39121603
igcc
4897
Type
Ground Fault Circuit Breaker
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat