ESLDSK410W330WH - 4" 10W Led 3000K Disk Light 650LM

Esl Vision

  • $15.92 (Each)
  • $15.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESLDSK410W330WH
Manufacturer
Esl Vision
Manufacturer's Part Number
ESL-DSK-4-10W-330-WH
Description
4" 10W Led 3000K Disk Light 650LM
4" Disks, 13 Watts, 3000 Kelvin, 650 Lumens, >95 Cri, 120-277 Vac, 120 V Triac, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
842219135872 / 00842219135872
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.92 (Each)
Resources
Images
 
 
ESLDSK410W330WH - Large Image
 
ESLDSK410W330WH - Small Image
Attachments
 
 
ESLDSK410W330WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
4" Disks, 10 Watt, 800 LM, 3000 Kelvin, >95 Cri, 120-277 Vac
Description
4" 10W LED 3000K DISK LIGHT 650LM
extra long description
ESL ESL-DSK-4-10W-330-WH 4" Disks,
Long Description
4" Disks, 13 Watts, 3000 Kelvin, 650 Lumens, >95 CRI, 120-277 VAC, 120 V Triac, White
Manufacturer Information
Manufacturers Part Number
ESL-DSK-4-10W-330-WH
Brand
ESL Vision
GTIN
00842219135872
UPC
842219135872
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat