1876W - Recp Single 20A 250V 2P3W Swire WH

Eaton

  • $8.69 (Each)
  • $8.69 (Each)

  • $86.90 (Per 10)

  • $869.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1876W
Manufacturer
Eaton
Manufacturer's Part Number
1876W-BOX
Description
Recp Single 20A 250V 2P3W Swire WH
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 250V, Side Wire, White, Brass, Nylon Face, PVC Bottom, 6-20R, Single, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664752582 / 00032664752582
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.69 (Each)
Carton
$86.90 (Per 10)
Standard Packaging
$869.00 (Per 100)
Resources
Images
 
 
1876W - Small Image
 
1876W - Large Image
 
1876W - Large Image
 
1876W - Large Image
 
1876W - Video
Attachments
 
 
1876W - Specification Sheet
Brochures
 
 
1876W - Brochure
Other Links
 
 
1876W - Other
 
1876W - Other
 
1876W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single 20A 250V 2P3W Swire WH
Description
RECP SINGLE 20A 250V 2P3W SWIRE WH
extra long description
EWD 1876W-BOX Recp Single 20A 250V
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, White, Brass, Nylon face, PVC bottom, 6-20R, Single, Screw, PVC, ED Box
Special Features
Commercial Grade
Additional Information
media
Yes
dimensions
1.3100 IN X 0.8300 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1876W-BOX
GTIN
00032664752582
UPC
032664752582
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.16
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,Federal Specification Classification 6233 01,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat