2031LA - Wallplate 1G SGL Recp Thermoset Mid La

Eaton

  • $0.80 (Each)
  • $0.80 (Each)

  • $79.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2031LA
Manufacturer
Eaton
Manufacturer's Part Number
2031LA
Description
Wallplate 1G SGL Recp Thermoset Mid La
Eaton Single Receptacle Wallplate, LT. Almond, 1.406" Hole Cutout, Thermoset, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582448 / 00032664582448
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$0.80 (Each)
Standard Packaging
$79.53 (Per 100)
Resources
Attachments
 
 
2031LA - Specification Sheet
Images
 
 
2031LA - Large Image
 
2031LA - Video
Other Links
 
 
2031LA - Other
Brochures
 
 
2031LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G SGL Recp Thermoset Mid La
Description
WALLPLATE 1G SGL RECP THERMOSET MID LA
extra long description
EWD 2031LA Wallplate 1G Sgl Recp Th
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Single receptacle wallplate, Lt. Almond, 1.406" Hole Cutout, Thermoset, Single- gang, Mid-size
Special Features
Thermoset, midi and jumbo
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2031LA
GTIN
00032664582448
UPC
032664582448
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Single receptacle wallplate
Packaging
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat