2129LA - Wallplate 1G Blank THRMST Box MT STD La

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $70.40 (Per 100)

  • $176.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2129LA
Manufacturer
Eaton
Manufacturer's Part Number
2129LA
Description
Wallplate 1G Blank THRMST Box MT STD La
Eaton Blank Wallplate, LT. Almond, Blank Cutout, Thermoset, Single- Gang, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664752087 / 00032664752087
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$0.70 (Each)
Standard Packaging
$176.00 (Per 250)
Resources
Attachments
 
 
2129LA - Specification Sheet
Images
 
 
2129LA - Small Image
 
2129LA - Large Image
 
2129LA - Large Image
 
2129LA - Large Image
 
2129LA - Video
Other Links
 
 
2129LA - Other
 
2129LA - Other
 
2129LA - Other
Brochures
 
 
2129LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Blank THRMST Box MT STD La
extra long description
EWD 2129LA Wallplate 1G Blank Thrms
Description
WALLPLATE 1G BLANK THRMST BOX MT STD LA
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Blank wallplate, Lt. Almond, Blank Cutout, Thermoset, Single- gang, Standard
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2129LA
GTIN
00032664752087
UPC
032664752087
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank wallplate
Packaging
Weight per each
0.071
Carton
1
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat