2709W - Recp Duplex 15A 125V 2P3W STR Autogrd WH

Eaton

  • $2.15 (Each)
  • $2.15 (Each)

  • $214.82 (Per 100)
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
2709W
Manufacturer
Eaton
Manufacturer's Part Number
2709W
Description
Recp Duplex 15A 125V 2P3W STR Autogrd WH
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, White, Brass, Impact-Resistant Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core Pack, Auto Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664148309 / 00032664148309
Weight per unit
0.131 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.15 (Each)
Carton
$2.15 (Each)
Standard Packaging
$214.82 (Per 100)
Resources
Attachments
 
 
2709W - Specification Sheet
Images
 
 
2709W - Small Image
 
2709W - Large Image
 
2709W - Large Image
 
2709W - Large Image
 
2709W - Video
Other Links
 
 
2709W - Other
 
2709W - Other
 
2709W - Other
Brochures
 
 
2709W - Brochure
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
Recp Duplex 15A 125V 2P3W STR Autogrd WH
Description
RECP DUPLEX 15A 125V 2P3W STR AUTOGRD WH
extra long description
EWD 270-9W Recp Duplex 15A 125V 2P3
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, White, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack, Auto grounding
Special Features
Standard grade
Additional Information
media
Yes
dimensions
1.3100 IN X 0.6900 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2709W
GTIN
00032664148309
UPC
032664148309
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.131
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Federal Specification Classification 6233 01,NOM,UL
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat