5134W - Wallplate 1G Toggle Nylon STD WH

Eaton

  • $0.80 (Each)
  • $0.80 (Each)

  • $80.34 (Per 100)

  • $160.68 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5134W
Manufacturer
Eaton
Manufacturer's Part Number
5134W
Description
Wallplate 1G Toggle Nylon STD WH
Eaton Standard Size Toggle Switch Wallplate, White, Toggle, Nylon, 1, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664152108 / 00032664152108
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$0.80 (Each)
Standard Packaging
$160.68 (Per 200)
Resources
Attachments
 
 
5134W - Specification Sheet
Images
 
 
5134W - Large Image
 
5134W - Large Image
 
5134W - Large Image
 
5134W - Video
Other Links
 
 
5134W - Other
 
5134W - Other
 
5134W - Other
Brochures
 
 
5134W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Toggle Nylon STD WH
Description
WALLPLATE 1G TOGGLE NYLON STD WH
extra long description
EWD 5134W Wallplate 1G Toggle Nylon
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Standard Size Toggle Switch Wallplate, White, Toggle, Nylon, 1, Standard
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
5.5000 IN X 0.2500 IN X 3.7500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5134W
GTIN
00032664152108
UPC
032664152108
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.046
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat