7503AB0X - Switch Decorator 3WAY 15A 120/277V Al

Eaton

  • $4.64 (Each)
  • $4.64 (Each)

  • $232.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7503AB0X
Manufacturer
Eaton
Manufacturer's Part Number
7503A-SP-L
Description
Switch Decorator 3WAY 15A 120/277V Al
00032664627798|0032664|032664627798|03266462779|62779|7503A SP L|7503ASPL|7503A-SP-L|Switch Decorator 3WAY 15A 120/277V Al|Arrow Hart - Cooper Wiring Devices 7503A SP L|Arrow Hart - Cooper Wiring Devices 7503ASPL|Arrow Hart - Cooper Wiring Devices 7503A-SP-L|Cooper Wiring Devices 7503A SP L|Cooper Wiring Devices 7503ASPL|Cooper Wiring Devices 7503A-SP-L|Cooperwiring 7503A SP L|Cooperwiring 7503ASPL|Cooperwiring 7503A-SP-L|Eagle 7503A SP L|Eagle 7503ASPL|Eagle 7503A-SP-L|Eaton 7503A SP L|Eaton 7503ASPL|Eato
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664627798 / 00032664627798
Weight per unit
10.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.64 (Each)
Standard Packaging
$232.00 (Per 50)
Resources
Images
 
 
7503AB0X - Small Image
 
7503AB0X - Large Image
 
7503AB0X - Large Image
Attachments
 
 
7503AB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
extra long description
EWD 7503A-SP-L Switch Decorator 3Wa
Product Type
Switch Decorator 3WAY 15A 120/277V Al
Description
SWITCH DECORATOR 3WAY 15A 120/277V AL
Long Description
00032664627798|0032664|032664627798|03266462779|62779|7503A SP L|7503ASPL|7503A-SP-L|Switch Decorator 3Way 15A 120/277V AL|ARROW HART - COOPER WIRING DEVICES 7503A SP L|ARROW HART - COOPER WIRING DEVICES 7503ASPL|ARROW HART - COOPER WIRING DEVICES 7503A-SP-L|COOPER WIRING DEVICES 7503A SP L|COOPER WIRING DEVICES 7503ASPL|COOPER WIRING DEVICES 7503A-SP-L|CooperWiring 7503A SP L|CooperWiring 7503ASPL|CooperWiring 7503A-SP-L|EAGLE 7503A SP L|EAGLE 7503ASPL|EAGLE 7503A-SP-L|EATON 7503A SP L|EATON 7503ASPL|EATO
Special Features
Standard grade deco
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
7503A-SP-L
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664627798
UPC
032664627798
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Residential
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.55
Carton
1
Package
50
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat