AH1263BKB0X - Recp Single Flush 30A 125V 2P3W STR BK

Eaton

  • $11.18 (Each)
  • $11.18 (Each)

  • $279.50 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH1263BKB0X
Manufacturer
Eaton
Manufacturer's Part Number
AH1263BK-BOX
Description
Recp Single Flush 30A 125V 2P3W STR BK
Eaton Recp Single Flush 30A 125V 2P3W STR BK
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
032664005848 / 00032664005848
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.18 (Each)
Standard Packaging
$279.50 (Per 25)
Resources
Images
 
 
AH1263BKB0X - Small Image
 
AH1263BKB0X - Large Image
 
AH1263BKB0X - Large Image
 
AH1263BKB0X - Large Image
Attachments
 
 
AH1263BKB0X - Specification Sheet
Brochures
 
 
AH1263BKB0X - Brochure
Other Links
 
 
AH1263BKB0X - Other
 
AH1263BKB0X - Other
 
AH1263BKB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Recp Single Flush 30A 125V 2P3W Str BK
Description
RECP SINGLE FLUSH 30A 125V 2P3W STR BK
Product Type
Recp Single Flush 30A 125V 2P3W STR BK
extra long description
EWD AH1263BK-BOX Recp Single Flush
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Additional Information
dimensions
1.9100 IN X 2.2500 IN X 3.6900 IN
Manufacturer Information
Manufacturers Part Number
AH1263BK-BOX
Brand
Eaton
GTIN
00032664005848
UPC
032664005848
Taxonomies, Classifications, and Categories
Type
Power device receptacle
Category Description
Residential receptacles
Packaging
Weight per each
0.45
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Mobile Machinery and Equipment - Recreational (Golf Carts, UTV)Mobile Machinery and Equipment - Construction Equipment: Compact Equipment - OtherVehicles: On-Road - Vehicle: Infra (Elec Charging)Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL 498,C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat