AH430P7W - Plug Pin&Sleeve 30A 480V 3PH 3P4W WT RD

Eaton

  • $129.60 (Each)
  • $129.60 (Each)

  • $3,110.40 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH430P7W
Manufacturer
Eaton
Manufacturer's Part Number
AH430P7W
Description
Plug Pin&Sleeve 30A 480V 3PH 3P4W WT RD
Plug Pin and Sleeve 30 Amp 480 Volt 3 Phase 3 Pole 4 Wire WT Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664732348 / 00326647323488
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.60 (Each)
Standard Packaging
$3,110.40 (Per 24)
Resources
Images
 
 
AH430P7W - Small Image
 
AH430P7W - Large Image
 
AH430P7W - Large Image
 
AH430P7W - Large Image
 
AH430P7W - Video
Attachments
 
 
AH430P7W - Specification Sheet
Brochures
 
 
AH430P7W - Brochure
Other Links
 
 
AH430P7W - Other
 
AH430P7W - Other
 
AH430P7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.433-0.985
Poles
3
Phase
3
amperage rating
30
Voltage Rating
3Ø 480V/AC
Material
Nylon;Other
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
10.375 x 4.75 x 4.813
Descriptions
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Description
PLUG PIN&SLEEVE 30A 480V 3PH 3P4W WT RD
Long Description
PLUG PIN AND SLEEVE 30 AMP 480 VOLT 3 PHASE 3 POLE 4 WIRE WT RED
Special Features
Watertight P&S plugs
extra long description
CRS-H AH430P7W PLUG PIN AND SLEEVE
Product Type
Plug Pin and Sleeve 30A 480V 3PH 3P4W WT
Additional Information
dimensions
10.3750 IN X 4.7500 IN X 4.8130 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH430P7W
GTIN
00326647323488
UPC
032664732348
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
24
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
Cable
Application
IEC 309 Products
standard
IEC, UL, CSA
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat