AHCL2130R - CCL Recp 30A120/208VV 3PH 4P5W BL&BK

Eaton

  • $46.05 (Each)
  • $46.05 (Each)

  • $2,302.50 (Per 50)
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
AHCL2130R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL2130R
Description
CCL Recp 30A120/208VV 3PH 4P5W BL&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 3ØY 120/208 V, Blue, Black, Ultra Grip, Glass Filled Nylon, L21-30, Four-Pole, Five-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758454 / 00032664758454
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.05 (Each)
Standard Packaging
$2,302.50 (Per 50)
Resources
Images
 
 
AHCL2130R - Small Image
 
AHCL2130R - Large Image
 
AHCL2130R - Video
Attachments
 
 
AHCL2130R - Specification Sheet
Other Links
 
 
AHCL2130R - Other
 
AHCL2130R - Other
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
CCL Recp 30A120/208VV 3PH 4P5W BL&BK
Description
CCL RECP 30A120/208VV 3PH 4P5W BL&BK
extra long description
EWD AHCL2130R CCL Recp 30A120/208VV
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 30A, Industrial, 3ØY 120/208 V,Blue, Black, Ultra grip, Glass filled Nylon, L21-30, Four-pole, Five-wire, Glass-filled Nylon, -40°C (w/o impact) to 70°C (-40°F to 158°F)
Additional Information
media
Yes
dimensions
1.6200 IN X 1.0600 IN X 3.6400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL2130R
GTIN
00032664758454
UPC
032664758454
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.33
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,NOM,Federal Specification Classification 6233 01,NAFTA,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHCL2130R.
Jump To:

Similar Items

Similar items are close alternatives to AHCL2130R, though they may not be 100% alike.

Turnlok® Single Receptacle 5-Wire 30A 3-Phase 120/208V
  • Our Part #: L2130R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L2130-R
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($3,570.00) ·
L2130R - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$71.40

Each

QTY:
Each
Add
Single Receptacle, 30 A, 120/208 V Ac, 4 Poles, 5 Wires, #14 to #8 Awg Compatibl...
  • Our Part #: AHL2130R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL2130R-OBS
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($644.60) · 50 ($3,223.00) ·
AHL2130R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat