AHL1030P - Plug 30A 125/250V 3P3W H/L BW

Eaton

  • $47.60 (Each)
  • $47.60 (Each)

  • $476.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1030P
Manufacturer
Eaton
Manufacturer's Part Number
AHL1030P-OBS
Description
Plug 30A 125/250V 3P3W H/L BW
Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L10-30, Three-Pole, Three-Wire, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664737848 / 00032664737848
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.60 (Each)
Standard Packaging
$476.00 (Per 10)
Resources
Attachments
 
 
AHL1030P - Specification Sheet
Images
 
 
AHL1030P - Large Image
 
AHL1030P - Large Image
 
AHL1030P - Large Image
 
AHL1030P - Video
Other Links
 
 
AHL1030P - Other
 
AHL1030P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Plug 30A 125/250V 3P3W H/L BW
Description
PLUG 30A 125/250V 3P3W H/L BW
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL1030P-OBS Plug 30A 125/250V
Long Description
Eaton locking plug, #16-12 AWG, 30A, Industrial, 125/250V, Back wiring, Black, white, Ultra grip, L10-30, Three-pole, Three-wire, Nylon
Additional Information
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AHL1030P-OBS
Brand
COOPER WIRING DEVICES
GTIN
00032664737848
UPC
032664737848
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Ultra grip
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHL1030P.
Jump To:

Similar Items

Similar items are close alternatives to AHL1030P, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 30A, Industrial, 125/250V,...
  • Our Part #: AHCL1030P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1030P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($342.90) ·
AHCL1030P - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat