DUL06PC7 - Univ. Decorator Dimmer W/ Preset B/Gy/BK

Eaton

  • $30.08 (Each)
  • $30.08 (Each)

  • $1,082.88 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DUL06PC7
Manufacturer
Eaton
Manufacturer's Part Number
DUL06P-C7
Description
Univ. Decorator Dimmer W/ Preset B/Gy/BK
Eaton Decorator Dimmer, 120V, Universal Decorator Dimmer W/ Preset Brown/Gray/Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664760747 / 00032664760747
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.08 (Each)
Standard Packaging
$1,082.88 (Per 36)
Resources
Images
 
 
DUL06PC7 - Large Image
 
DUL06PC7 - Small Image
Attachments
 
 
DUL06PC7 - Specification Sheet
Other Links
 
 
DUL06PC7 - Other
 
DUL06PC7 - Other
 
DUL06PC7 - Other
Brochures
 
 
DUL06PC7 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD DUL06P-C7 Univ. decorator dimme
Long Description
Eaton decorator dimmer, 120V, Universal decorator dimmer w/ preset Brown/Gray/Black
Description
UNIV. DECORATOR DIMMER W/ PRESET B/GY/BK
Product Type
Univ. Decorator Dimmer W/ Preset B/Gy/BK
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Additional Information
dimensions
2.7830 IN X 2.1000 IN X 4.3600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DUL06P-C7
GTIN
00032664760747
UPC
032664760747
Taxonomies, Classifications, and Categories
Type
Decorator dimmer
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.175
Carton
1
Package
36
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat